

WURTH
WURTH
HHS 2000
WURTH WURTH
Description
WURTH HHS 2000
Gear Lubricant; Gear; Spray Can; Gas; Throttle and Clutch Linkage | Bowden Wire | Bolt | Joint | Hinge | Lever | Lock Striker | Drag Link End | Slide Rail | Sprocket | Rack | Open Gear; Brown; 500 Ml
Part #
HHS 2000
BDI #
1486308
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/HHS-2000/p/1486308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear
Container Type
Spray Can
Texture
Gas
Application
Throttle and Clutch Linkage | Bowden Wire | Bolt | Joint | Hinge | Lever | Lock Striker | Drag Link End | Slide Rail | Sprocket | Rack | Open Gear
Manufacturer's Description
Hhs 2000 Lubricant Spray 500Ml
Color
Brown
Container Size value And um
500 Ml
Degree of Flashpoint value And um
-33 Deg C
Odor
Solvent
VOC Content - Percentage
72.92 Percentage
Other Features
Silicone-Free | Acid-Free | Resin-Free
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.wurthusa.com
Long Description
Gear Lubricant; Gear; Spray Can; Gas; Throttle and Clutch Linkage | Bowden Wire | Bolt | Joint | Hinge | Lever | Lock Striker | Drag Link End | Slide Rail | Sprocket | Rack | Open Gear; Brown; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh