https://www.bdiexpress.com/medias/INDCIELUBXXX-SP-HYDURANCE-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDV8aW1hZ2UvanBlZ3xhREkxTDJnMU1DODVPRE0wTkRnek9UYzBNVGMwTDBsT1JFTkpSVXhWUWxoWVdGOVRVRjlJV1VSVlVrRk9RMFZmUkZKTlh6TXdNSGd6TURBdWFuQm58NDFkNDFlNmMzNzE3YzRlZjEyNjUzNzM0MDJmMzc0ZGUyMzRhYzcwMGI1YjFlYWI1M2Y5ODEwYWFlOTFmM2FhZQ
https://www.bdiexpress.com/medias/INDCIELUBXXX-SP-HYDURANCE-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDV8aW1hZ2UvanBlZ3xhREkxTDJnMU1DODVPRE0wTkRnek9UYzBNVGMwTDBsT1JFTkpSVXhWUWxoWVdGOVRVRjlJV1VSVlVrRk9RMFZmUkZKTlh6TXdNSGd6TURBdWFuQm58NDFkNDFlNmMzNzE3YzRlZjEyNjUzNzM0MDJmMzc0ZGUyMzRhYzcwMGI1YjFlYWI1M2Y5ODEwYWFlOTFmM2FhZQ
CITGO PETROLEUM
CITGO PETROLEUM
HYDURANCE AW 68 SYN FLUID 55GAL
CITGO PETROLEUM CITGO PETROLEUM
Description
HYDURANCE AW 68 SYN FLUID 55GAL HYD OIL ; CONTAINER TYPE DRUM
Hydraulic System Fluid; Hydraulic System; Drum; Liquid; Vane | Piston | Gear Pump | Circulating System | Pump | Servo | Motor; Light Amber; 55 Gal
Part #
HYDURANCE AW 68 SYN FLUID 55GAL
BDI #
22605449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/HYDURANCE-AW-68-SYN-FLUID-55GAL/p/22605449
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
Application
Vane | Piston | Gear Pump | Circulating System | Pump | Servo | Motor
Tradename
HyDurance
Manufacturer's Description
Hydurance Aw Synthetic Fluid
Color
Light Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
266 Deg C
Odor
Mild
Other Features
Premium Ashless | Anti-Wear Protection
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Hydraulic System
Manufacturer URL
https://www.citgo.com
Long Description
Hydraulic System Fluid; Hydraulic System; Drum; Liquid; Vane | Piston | Gear Pump | Circulating System | Pump | Servo | Motor; Light Amber; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

