Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L-FG F-87 500LB/227KG IDH 1224272 https://www.bdiexpress.com/medias/INDLOCXXXXXX-22384629-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNTh8aW1hZ2UvanBlZ3xhR0ZoTDJoa1l5OHhNRFkyTkRRNE5EYzVPRFE1TkM5SlRrUk1UME5ZV0ZoWVdGaGZNakl6T0RRMk1qbGZNekF3ZURNd01DNXFjR2N8NDI4N2FlYzUwZGFiODM4NjkxOTgwNjNlNDhmODU1MGNkNDBlOGIxMGU4OGRkN2M5Nzk1ZTc2NTZkMjc5ZmY0OA
22384629 Specialty Purpose Lubricants 

LOCTITE LOCTITE

L-FG F-87 500LB/227KG IDH 1224272

Description

BONDERITE L-FG F-87 500LB/227KG DRUM ; POR LUBRICANT ANCHESON

Specialty Forging Lubricant; Metal Working; Drum; Difficult Press Work | Highly Automated Process Including Hot and Warm | Precision Forging

Part #

1224272

BDI #
22384629

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
247.426
Product Group - BDI
C00104
Product Name And Type
Specialty Forging Lubricant
Typical Use
Metal Working
Container Type
Drum
Texture
Liquid
Application
Difficult Press Work | Highly Automated Process Including Hot and Warm | Precision Forging
Tradename
L-FG F-87 | BONDERITE
Manufacturer's Description
L-FG F-87 Bonderite Acheson Graphite Forging Lubricant
Color
Black
Container Size value And um
227 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Ammoniacal
VOC Content - Percentage
0 Percentage
Other Features
High-Solid | Cost Effective | Water Based Graphite
Net Weight
500 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Forging
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Forging Lubricant; Metal Working; Drum; Difficult Press Work | Highly Automated Process Including Hot and Warm | Precision Forging

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh