LOCTITE
LOCTITE
L-FG LS 2127 51LB/23KG IDH 1225141
LOCTITE LOCTITE
Description
BONDERITE L-FG LS 2127 51LB/23KG PAIL ; POR METAL WORKING FLUID ACHESON
Specialty Forging Lubricant; Metal Working; Pail; Maintenance | Repair | Overhaul | Metal Processing and Fabrication Industry | Transportation Industry
Part #
1225141
BDI #
22385157
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-FG-LS-2127-51LB-23KG-IDH-1225141/p/22385157
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
24.122
Product Group - BDI
C00104
Product Name And Type
Specialty Forging Lubricant
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
Application
Maintenance | Repair | Overhaul | Metal Processing and Fabrication Industry | Transportation Industry
Tradename
L-FG LS 2127 | BONDERITE
Manufacturer's Description
L-FG LS 2127 Bonderite Forging Lubricant
Color
White
Container Size value And um
23 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Ammonia
VOC Content - Percentage
0 g/l
Other Features
Non-Stick Agent
Net Weight
51 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Forging
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Forging Lubricant; Metal Working; Pail; Maintenance | Repair | Overhaul | Metal Processing and Fabrication Industry | Transportation Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

