LOCTITE
LOCTITE
L-FM 3015 471LB/214KG IDH 594286
LOCTITE LOCTITE
Description
BONDERITE L-FM 3015 471LB/214KG DRUM ; POR FORMING LUBRICANT ANCHESON
Specialty Forming Lubricant; Machining | Grinding | Roll-Forming Ferrous and Non-Ferrous Alloy; Drum; Light Machining to Tube Forming
Part #
594286
BDI #
22384819
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-FM-3015-471LB-214KG-IDH-594286/p/22384819
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Forming Lubricant
Typical Use
Machining | Grinding | Roll-Forming Ferrous and Non-Ferrous Alloy
Container Type
Drum
Texture
Liquid
Application
Light Machining to Tube Forming
Tradename
L-FM 3015 | BONDERITE
Manufacturer's Description
L-FM 3015 Acheson Bonderite Forming Lubricant
Color
Light Amber
Container Size value And um
214 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Amine
Other Features
Oil-Rejecting | Synthetic Fluid
Net Weight
471 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Forming
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Forming Lubricant; Machining | Grinding | Roll-Forming Ferrous and Non-Ferrous Alloy; Drum; Light Machining to Tube Forming
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

