https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-LFM-PL-16KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4NTR8aW1hZ2UvanBlZ3xhR1l6TDJobE1pOHhNRGMyTXpVNE1UQTJNekU1T0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVEVaTlgxQk1YekUyUzBkZk16QXdlRE13TUM1cWNHY3wxZTM0Yzg1MzQwOTJhMDE4MTQ4MmZlMjIxMmFmODJkZDc1ZGMwNDU4MzIxYjRiMmFkZTlhYWQyYTU0ZmU1YWI5
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-LFM-PL-16KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4NTR8aW1hZ2UvanBlZ3xhR1l6TDJobE1pOHhNRGMyTXpVNE1UQTJNekU1T0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVEVaTlgxQk1YekUyUzBkZk16QXdlRE13TUM1cWNHY3wxZTM0Yzg1MzQwOTJhMDE4MTQ4MmZlMjIxMmFmODJkZDc1ZGMwNDU4MzIxYjRiMmFkZTlhYWQyYTU0ZmU1YWI5
LOCTITE
LOCTITE
L-FM 35LB/16KG IDH 596970
LOCTITE LOCTITE
Description
BONDERITE L-FM PRETREAT 35LB/16KG PAIL ; POR LUBRICANT ACHESON
Specialty Pretreat Aero Lubricant; Rust Prevention; Pail; Hot Flaring of Titanium Tubing | Hot Forming of Sheet Titanium | Cold Forming
Part #
596970
BDI #
22384915
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-FM-35LB-16KG-IDH-596970/p/22384915
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
18.134
Product Group - BDI
C00104
Product Name And Type
Specialty Pretreat Aero Lubricant
Typical Use
Rust Prevention
Container Type
Pail
Texture
Liquid
Application
Hot Flaring of Titanium Tubing | Hot Forming of Sheet Titanium | Cold Forming
Tradename
L-FM
Manufacturer's Description
L-FM Pretreat Aero Lubricant
Color
Orange Red
Container Size value And um
16 Kg
Degree of Flashpoint value And um
40 Deg F
Odor
Solvent
VOC Content - Percentage
813 g/l
Net Weight
35 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Pretreat Aero
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Pretreat Aero Lubricant; Rust Prevention; Pail; Hot Flaring of Titanium Tubing | Hot Forming of Sheet Titanium | Cold Forming
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


