

LOCTITE
LOCTITE
L-FM F 737 40LB/18KG IDH 985614
LOCTITE LOCTITE
描述
LOCTITE L-FM F 737 40LB/18KG IDH 985614
Specialty Forming Lubricant; Metal Working; Pail; High VOC Vanishing Oil | Light Stamping | Punching or Piercing Operation
制造商部件号
L-FM F 737 40LB/18KG IDH 985614
BDI部件号
22385113
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/L-FM-F-737-40LB-18KG-IDH-985614/p/22385113
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
19.351
Product Group - BDI
G00190
产品名称及类别
Specialty Forming Lubricant
典型用途
Metal Working
容器类型
Pail
形态
Liquid
应用
High VOC Vanishing Oil | Light Stamping | Punching or Piercing Operation
品名
L-FM F 737 | BONDERITE
制造商描述
L-FM F 737 Acheson Bonderite Forming Lubricant
颜色
Yellow
容器规格(数值及单位)
18 Kg
闪点(数值及单位)
No Flashpoint
气味
Citric
其它特点
Solvent-Based Evaporative Lubricant
净重
40 Lb
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Forming
详细描述
Specialty Forming Lubricant; Metal Working; Pail; High VOC Vanishing Oil | Light Stamping | Punching or Piercing Operation