LOCTITE
LOCTITE
L-FM FP 1212 AN 544LB/247KG IDH 593209
LOCTITE LOCTITE
Description
BONDERITE L-FM FP 1212 AN 544LB/247KG DR ; POR STAMPING LUBRICANT
Specialty Forming Lubricant; Cold Forging and Forming Operation; Drum; Maintenance | Repair | Overhaul | Metal Processing and Fabrication Industry | Transportation Industry
Part #
593209
BDI #
22384781
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-FM-FP-1212-AN-544LB-247KG-IDH-593209/p/22384781
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Forming Lubricant
Typical Use
Cold Forging and Forming Operation
Container Type
Drum
Texture
Liquid
Application
Maintenance | Repair | Overhaul | Metal Processing and Fabrication Industry | Transportation Industry
Tradename
L-FM FP | BONDERITE
Manufacturer's Description
L-FM FP Acheson Bonderite Forming Lubricant
Color
White
Container Size value And um
247 Kg
Degree of Flashpoint value And um
Above 121 Deg C
Odor
Bland
Net Weight
544 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Forming
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Forming Lubricant; Cold Forging and Forming Operation; Drum; Maintenance | Repair | Overhaul | Metal Processing and Fabrication Industry | Transportation Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

