https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203733-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDN8aW1hZ2UvanBlZ3xhRFE1TDJnNVppOHhNRFkxTkRVMU1URTNPVEk1TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNM016TmZNekF3ZURNd01DNXFjR2N8OGM4MDZkODExZGUzYzdmMmM0YjExMmI3YzQ2MjVkMGJkNWRiZmVkYjRiNDQ5MDE5Yzk5MDExMGVlNGU1Zjg2YQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203733-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDN8aW1hZ2UvanBlZ3xhRFE1TDJnNVppOHhNRFkxTkRVMU1URTNPVEk1TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNM016TmZNekF3ZURNd01DNXFjR2N8OGM4MDZkODExZGUzYzdmMmM0YjExMmI3YzQ2MjVkMGJkNWRiZmVkYjRiNDQ5MDE5Yzk5MDExMGVlNGU1Zjg2YQ
LOCTITE
LOCTITE
L-GP 501 18KG PAIL IDH 595486
LOCTITE LOCTITE
Description
595486 ; POR P3 PREVOX 501
Specialty Corrosion and Rust Inhibitor Lubricant; Rust Prevention; Pail; Metal Processing and Fabrication Industry
Part #
595486
BDI #
18203733
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-GP-501-18KG-PAIL-IDH-595486/p/18203733
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.113
Product Group - BDI
C00104
Product Name And Type
Specialty Corrosion and Rust Inhibitor Lubricant
Typical Use
Rust Prevention
Container Type
Pail
Texture
Liquid
Application
Metal Processing and Fabrication Industry
Tradename
L-GP 501 | BONDERITE
Manufacturer's Description
L-GP 501 Bonderite Corrosion Inhibitor Lubricant
Color
Colorless to Yellow
Container Size value And um
18 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Amine
Other Features
Durable | Low Foaming Performance
Net Weight
40 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Corrosion and Rust Inhibitor
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Corrosion and Rust Inhibitor Lubricant; Rust Prevention; Pail; Metal Processing and Fabrication Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


