LOCTITE
LOCTITE
L-GP 501 236KG IDH 594014
LOCTITE LOCTITE
Description
594014 ; POR P3 PREVOX 501
Specialty Corrosion and Rust Inhibitor Lubricant; Rust Prevention; Drum; Metal Processing and Fabrication Industry
Part #
594014
BDI #
18203645
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-GP-501-236KG-IDH-594014/p/18203645
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12164303
Weight / Kilogram
246.744
Product Group - BDI
C00104
Product Name And Type
Specialty Corrosion and Rust Inhibitor Lubricant
Typical Use
Rust Prevention
Container Type
Drum
Texture
Liquid
Application
Metal Processing and Fabrication Industry
Tradename
L-GP 501 | BONDERITE
Manufacturer's Description
L-GP 501 Bonderite Corrosion Inhibitor Lubricant
Color
Colorless to Yellow
Container Size value And um
236 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Amine
Other Features
Durable | Low Foaming Performance
Net Weight
236 Kg
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Corrosion and Rust Inhibitor
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Corrosion and Rust Inhibitor Lubricant; Rust Prevention; Drum; Metal Processing and Fabrication Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

