https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-LP505-TOTE-1275KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzMjF8aW1hZ2UvanBlZ3xhRE5rTDJnMk5TOHhNRGMyTXpVM05qSTNPVEEzTUM5SlRrUk1UME5NVlVKWVdGaGZVMUJmVEZBMU1EVmZWRTlVUlY4eE1qYzFTMGRmTXpBd2VETXdNQzVxY0djfDRlOTI1MTEzYTgwOTRlODgyYTM2NDgzMzA4N2Q1OGE3ODFjMzBiZmM5OTk1YWY4NDgwZWIwNjU1YjAwN2RkNDE
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-LP505-TOTE-1275KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzMjF8aW1hZ2UvanBlZ3xhRE5rTDJnMk5TOHhNRGMyTXpVM05qSTNPVEEzTUM5SlRrUk1UME5NVlVKWVdGaGZVMUJmVEZBMU1EVmZWRTlVUlY4eE1qYzFTMGRmTXpBd2VETXdNQzVxY0djfDRlOTI1MTEzYTgwOTRlODgyYTM2NDgzMzA4N2Q1OGE3ODFjMzBiZmM5OTk1YWY4NDgwZWIwNjU1YjAwN2RkNDE
LOCTITE
LOCTITE
L-GP 505 1275KG IDH 1315616
LOCTITE LOCTITE
Description
1315616 ; POR P3-PREVOX 505
Specialty Corrosion Inhibitor Lubricant; Rust Prevention; Tote; Corrosion Protecting
Part #
1315616
BDI #
18203476
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-GP-505-1275KG-IDH-1315616/p/18203476
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12164303
Weight / Kilogram
1345.75
Product Group - BDI
C00104
Product Name And Type
Specialty Corrosion Inhibitor Lubricant
Typical Use
Rust Prevention
Container Type
Tote
Texture
Liquid
Application
Corrosion Protecting
Tradename
L-GP 505 | BONDERITE
Manufacturer's Description
L-GP 505 Bonderite Synthetic Corrosion Inhibitor Lubricant
Color
Light Amber
Container Size value And um
1275 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild Amine
VOC Content - Percentage
32 to 33 Percentage
Other Features
Durable | Low Foaming Performance
Net Weight
330 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Corrosion Inhibitor
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Corrosion Inhibitor Lubricant; Rust Prevention; Tote; Corrosion Protecting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


