Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L-GP 505 18KG IDH 596698 https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-LP505-PL-18KG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1Nzd8aW1hZ2UvanBlZ3xhRFExTDJnM05pOHhNRGMyTXpVM05qYzNNRFU1TUM5SlRrUk1UME5NVlVKWVdGaGZVMUJmVEZBMU1EVmZVRXhmTVRoTFIxOHpNREI0TXpBd0xtcHdad3w1MzkwYTRiY2E1NWMzMWI1MmY2OGFhOWMxZjM0ZTVmMThmYmE4ZDZjNWRiYjg3Yjc4OWNkNTQxZDQwNjBlZDEx
18203680 Specialty Purpose Lubricants 

LOCTITE LOCTITE

L-GP 505 18KG IDH 596698

Description

596698 ; POR P3-PREVOX 505

Specialty Corrosion Inhibitor Lubricant; Rust Prevention; Pail; Corrosion Protecting

Part #

596698

BDI #
18203680

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.292
Product Group - BDI
C00104
Product Name And Type
Specialty Corrosion Inhibitor Lubricant
Typical Use
Rust Prevention
Container Type
Pail
Texture
Liquid
Application
Corrosion Protecting
Tradename
L-GP 505 | BONDERITE
Manufacturer's Description
L-GP 505 Bonderite Synthetic Corrosion Inhibitor Lubricant
Color
Light Amber
Container Size value And um
18 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild Amine
VOC Content - Percentage
32 to 33 Percentage
Other Features
Durable | Low Foaming Performance
Net Weight
40 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Corrosion Inhibitor
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Corrosion Inhibitor Lubricant; Rust Prevention; Pail; Corrosion Protecting

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh