LOCTITE
								LOCTITE
							
						
					L-GP 505 213KG IDH 594827
				 
				LOCTITE LOCTITE
Description
						
                            
								594827 ; POR P3-PREVOX 505
Specialty Corrosion Inhibitor Lubricant; Rust Prevention; Drum; Corrosion Protecting
                         	Part #
	                    
	                      	594827
							BDI #
						
	                      	18203660
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-GP-505-213KG-IDH-594827/p/18203660
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				12350000
					Weight / Kilogram
				227.618
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Corrosion Inhibitor Lubricant
			Typical Use
				
					Rust Prevention
			Container Type
				
					Drum
			Texture
				
					Liquid
			Application
				
					Corrosion Protecting
			Tradename
				
					L-GP 505 | BONDERITE
			Manufacturer's Description
				
					L-GP 505 Bonderite Synthetic Corrosion Inhibitor Lubricant
			Color
				
					Light Amber
			Container Size value And um
				
					213 Kg
			Degree of Flashpoint value And um
				
					No Flashpoint
			Odor
				
					Mild Amine
			VOC Content - Percentage
				
					32 to 33 Percentage
			Other Features
				
					Durable | Low Foaming Performance
			Net Weight
				
					469 Lb
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					2710.19.35.00
			Noun
				
					Lubricant
			Keyword String
				
					Corrosion Inhibitor
			Manufacturer URL
				
					https://www.loctite.com
			Long Description
				
					Specialty Corrosion Inhibitor Lubricant; Rust Prevention; Drum; Corrosion Protecting
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
