LOCTITE
LOCTITE
L-MR 3105 465LB/211KG IDH 598807
LOCTITE LOCTITE
Description
BONDERITE L-MR 3105 465LB/211KG DRUM ; POR MACHINING COOLANT
Specialty Metal Removal Lubricant; Metal Working; Drum; Metal Processing and Fabrication Industry
Part #
598807
BDI #
22384971
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-MR-3105-465LB-211KG-IDH-598807/p/22384971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
220.894
Product Group - BDI
C00104
Product Name And Type
Specialty Metal Removal Lubricant
Typical Use
Metal Working
Container Type
Drum
Texture
Liquid
Application
Metal Processing and Fabrication Industry
Tradename
L-MR 3105 | BONDERITE
Manufacturer's Description
L-MR 3105 Bonderite Metal Removal Lubricant
Color
Pale Yellow
Container Size value And um
211 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Amine
Other Features
Oil-Rejecting | Synthetic Fluid | High Lubricity | Bio-Resistant
Net Weight
465 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Metal Removal
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Metal Removal Lubricant; Metal Working; Drum; Metal Processing and Fabrication Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh