

LOCTITE
LOCTITE
L-MR 3105CP 40LB/18KG IDH 1804878
LOCTITE LOCTITE
Description
BONDERITE L-MR 3105CP 40LB/18KG PAIL ; POR MACHINING LUBRICANT
Specialty Machining Lubricant; Metal Working; Pail; Light Machining and Forming Operation
Part #
1804878
BDI #
22385265
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-MR-3105CP-40LB-18KG-IDH-1804878/p/22385265
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.265
Product Group - BDI
C00104
Product Name And Type
Specialty Machining Lubricant
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
Application
Light Machining and Forming Operation
Tradename
L-MR 3105CP | BONDERITE
Manufacturer's Description
L-MR 3105CP Bonderite Machining Lubricant
Color
Yellow Orange
Container Size value And um
18 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Amine
Other Features
Bio-Resistant | Synthetic Fluid
Net Weight
40 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Machining
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Machining Lubricant; Metal Working; Pail; Light Machining and Forming Operation
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh