LOCTITE
LOCTITE
L-MR 9103 44LB/20KG IDH 596262
LOCTITE LOCTITE
Description
BONDERITE L-MR 9103 44LB/20KG PAIL ; POR MACHINING LUBRICANT
Specialty Machining Lubricant; Metal Working; Pail; Maintenance | Repair | Overhaul | Metal Processing and Fabrication Industry | Transportation Industry
Part #
596262
BDI #
22384899
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-MR-9103-44LB-20KG-IDH-596262/p/22384899
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Machining Lubricant
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
Application
Maintenance | Repair | Overhaul | Metal Processing and Fabrication Industry | Transportation Industry
Tradename
L-MR 9103 | Bonderite
Manufacturer's Description
L-MR 9103 Bonderite Metal Removing Lubricant
Color
Blue
Container Size value And um
20 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild Amine
Other Features
Bio-Resistant | Oil Rejecting | True Solution Synthetic Fluid
Net Weight
44 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Machining
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Machining Lubricant; Metal Working; Pail; Maintenance | Repair | Overhaul | Metal Processing and Fabrication Industry | Transportation Industry
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh