https://www.bdiexpress.com/medias/INDLOCXXXXXX-20179228-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDB8aW1hZ2UvanBlZ3xhRGM1TDJnNU1TOHhNRFUyTVRFek16azJPVFF6T0M5SlRrUk1UME5ZV0ZoWVdGaGZNakF4TnpreU1qaGZNekF3ZURNd01DNXFjR2N8OTkxZGUyMTgwOWI3OTljNTY2YjdkYzIxNTQ1ZjRjN2Q5ZDA2ODVlNDkzMDZjOGY4Y2MwYjBmZmQzODkyY2I5OQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-20179228-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDB8aW1hZ2UvanBlZ3xhRGM1TDJnNU1TOHhNRFUyTVRFek16azJPVFF6T0M5SlRrUk1UME5ZV0ZoWVdGaGZNakF4TnpreU1qaGZNekF3ZURNd01DNXFjR2N8OTkxZGUyMTgwOWI3OTljNTY2YjdkYzIxNTQ1ZjRjN2Q5ZDA2ODVlNDkzMDZjOGY4Y2MwYjBmZmQzODkyY2I5OQ
LOCTITE
LOCTITE
LB 8012 12OZ IDH 1852755
LOCTITE LOCTITE
Description
LB 8012 12OZ IDH 1852755 ADHESIVE ; MPLUBRICANT 8012 AEROSOL 12OZ
Gear Lubricant; Gear; Aerosol Can; Liquid; Gear | Chain | Cable; Black; 12 Oz
Part #
1852755
BDI #
20179228
Details
113.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB-8012-12OZ-IDH-1852755/p/20179228
Your Price
$ 113.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.453
EAN
0079340004696
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear
Container Type
Aerosol Can
Texture
Liquid
Application
Gear | Chain | Cable
Tradename
LB 8012
Manufacturer's Description
Lb 8012
Color
Black
Container Size value And um
12 Oz
Degree of Flashpoint value And um
-17 Deg C
Odor
Hydrocarbon
VOC Content - Percentage
45 Percentage
Conformance to Certificate
NLGI 1
Other Features
Metal-Free | Static Load Resistant | Anti-Seize | High Static Load
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.loctite.com
Long Description
Gear Lubricant; Gear; Aerosol Can; Liquid; Gear | Chain | Cable; Black; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


