

LOCTITE
LOCTITE
LB 8018 400ML IDH 2101563
LOCTITE LOCTITE
Description
LOCTITE LB 8018 400ML IDH 2101563
Penetrant Lubricant; Multi Purpose; Aerosol Can; Oil; Rust Removal | Lubrication | Loosening Tar | Grease; Yellow-Brown; 400 Ml
Part #
LB 8018 400ML IDH 2101563
BDI #
15056118
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB-8018-400ML-IDH-2101563/p/15056118
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Oil
Application
Rust Removal | Lubrication | Loosening Tar | Grease
Tradename
LB 8018
Manufacturer's Description
Lb 8018
Color
Yellow-Brown
Container Size value And um
400 Ml
Degree of Flashpoint value And um
39 Deg C
Odor
Petroleum
VOC Content - Percentage
89.6 Percentage
Other Features
Mineral Based
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.loctite.com
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Oil; Rust Removal | Lubrication | Loosening Tar | Grease; Yellow-Brown; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh