LOCTITE
LOCTITE
LB 8711 12.25OZ IDH 198792
LOCTITE LOCTITE
Description
NOT AVAILABLE IN CA
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Fastener | Pipe Fitting | Valve | Bearing | Disassembling Machinery | Gear | Pulley | Bearing | Roller Chain | Conveyor Belt Drive; Pale Yellow; 16 Oz
Part #
198792
BDI #
1055687
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB-8711-12-25OZ-IDH-198792/p/1055687
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.453
EAN
0079340512214
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Fastener | Pipe Fitting | Valve | Bearing | Disassembling Machinery | Gear | Pulley | Bearing | Roller Chain | Conveyor Belt Drive
Manufacturer's Description
Penetrating Oil
Color
Pale Yellow
Container Size value And um
16 Oz
Odor
Orange
VOC Content - Percentage
46 Percentage
Other Features
High Performance
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51221
Weight / LBS
1
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Fastener | Pipe Fitting | Valve | Bearing | Disassembling Machinery | Gear | Pulley | Bearing | Roller Chain | Conveyor Belt Drive; Pale Yellow; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh