https://www.bdiexpress.com/medias/INDSKFLUBXXX-SP-LGFP-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0N3xpbWFnZS9qcGVnfGFEY3lMMmd4Tmk4NU9ETTBORGcwT0RreE5qYzRMMGxPUkZOTFJreFZRbGhZV0Y5VFVGOU1SMFpRWDBOU1ZGOHpNREI0TXpBd0xtcHdad3xmMTkxOTU0NTE5NWNmNzhiOTVmYTU2OTY2Y2I5ZjQ1NTc5ZjY3ZWU2NGQ3NGQ1ZTdhZDhlMWNhYTMxODM3ZDlk
https://www.bdiexpress.com/medias/INDSKFLUBXXX-SP-LGFP-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0N3xpbWFnZS9qcGVnfGFEY3lMMmd4Tmk4NU9ETTBORGcwT0RreE5qYzRMMGxPUkZOTFJreFZRbGhZV0Y5VFVGOU1SMFpRWDBOU1ZGOHpNREI0TXpBd0xtcHdad3xmMTkxOTU0NTE5NWNmNzhiOTVmYTU2OTY2Y2I5ZjQ1NTc5ZjY3ZWU2NGQ3NGQ1ZTdhZDhlMWNhYTMxODM3ZDlk
SKF
SKF
LGFP 2/0.4
SKF SKF
Description
LGFP 2/0.4 BEARING GREASE ; NON-RETURNABLE 420ML CARTRIDGE
Food Grade Lubricant; Food Grade Machinery; Cartridge; Paste; Multi Purpose Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine; Transparent; 420 Ml
Part #
LGFP 2/0.4
BDI #
1416865
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LGFP-2-0-4/p/1416865
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0.4
EAN
7316571310848
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Food Grade Machinery
Container Type
Cartridge
Texture
Paste
Application
Multi Purpose Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine
Manufacturer's Description
General Purpose Food Grade Grease
Color
Transparent
Container Size value And um
420 Ml
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Characteristic
Conformance to Certificate
NSF H1
Other Features
Non-Toxic
Net Weight
420 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Food Grade
Manufacturer URL
https://www.skf.com
Long Description
Food Grade Lubricant; Food Grade Machinery; Cartridge; Paste; Multi Purpose Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine; Transparent; 420 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


