https://www.bdiexpress.com/medias/INDSKFLUBXXX-SP-LGFPMR-RFLL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0Njd8aW1hZ2UvanBlZ3xhR0l4TDJneE5TODVPRE0wTkRnME9ESTJNVFF5TDBsT1JGTkxSa3hWUWxoWVdGOVRVRjlNUjBaUVRWSmZVa1pNVEY4ek1EQjRNekF3TG1wd1p3fGY1M2Y5ODRhZjM2ZTg0NDM3MjI5MzRjZjk3ZjQ0Mzk4NDI1MTkzODc5MjgyOTdiNjA3NjAyNmZlYmVlNmEzYjA
https://www.bdiexpress.com/medias/INDSKFLUBXXX-SP-LGFPMR-RFLL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0Njd8aW1hZ2UvanBlZ3xhR0l4TDJneE5TODVPRE0wTkRnME9ESTJNVFF5TDBsT1JGTkxSa3hWUWxoWVdGOVRVRjlNUjBaUVRWSmZVa1pNVEY4ek1EQjRNekF3TG1wd1p3fGY1M2Y5ODRhZjM2ZTg0NDM3MjI5MzRjZjk3ZjQ0Mzk4NDI1MTkzODc5MjgyOTdiNjA3NjAyNmZlYmVlNmEzYjA
SKF
SKF
LGFP 2/MR120
SKF SKF
Description
LGFP 2/MR120 ; FOOD GRADE GREASE
Food Grade Lubricant; Food Grade Machinery; Refill; Paste; Multi Purpose Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine; Transparent; 120 Ml
Part #
LGFP 2/MR120
BDI #
20339013
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LGFP-2-MR120/p/20339013
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0.023
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Food Grade Machinery
Container Type
Refill
Texture
Paste
Application
Multi Purpose Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine
Manufacturer's Description
General Purpose Food Grade Grease
Color
Transparent
Container Size value And um
120 Ml
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Characteristic
Conformance to Certificate
NSF H1
Other Features
Non-Toxic | Electro-Mechanical
Net Weight
120 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Food Grade
Manufacturer URL
https://www.skf.com
Long Description
Food Grade Lubricant; Food Grade Machinery; Refill; Paste; Multi Purpose Cassette Bearing | Wrapping Machine | Conveyor Bearing | Bottling Machine; Transparent; 120 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


