

AMBERTECH TECHNOLOGY
AMBERTECH TECHNOLOGY
M99 8 OZ 6/CS
AMBERTECH TECHNOLOGY AMBERTECH TECHNOLOGY
Description
M99 8 OZ 6/CS (1=CASE OF 6)
Engine Lubricant; Engine; Bottle; Liquid; Combustion Engine | Gearbox | Hydraulic System | Pump | Compressor | Drilling/Tapping/Boring | Air Handler | Mechanical System | Machinery | Generator | Stamping | Tooling; Yellow; 8 Oz
Part #
M99 8 OZ 6/CS
BDI #
21430279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/M99-8-OZ-6-CS/p/21430279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Manufacturer Name
AMBERTECH TECHNOLOGY LLC (ambertech-global.com)
Minimum Buy Quantity
N/A
UNSPSC
15121501
EAN
0793573209719
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Engine
Container Type
Bottle
Texture
Liquid
Application
Combustion Engine | Gearbox | Hydraulic System | Pump | Compressor | Drilling/Tapping/Boring | Air Handler | Mechanical System | Machinery | Generator | Stamping | Tooling
Manufacturer's Description
Lubricant To The Molecular Level
Color
Yellow
Container Size value And um
8 Oz
Degree of Flashpoint value And um
282 Deg C
Odor
Characteristic
Conformance to Certificate
USDA
Other Features
Non-Flammable | Non-Hazardous | Water Resistant | 6 Per Case
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Engine
Manufacturer URL
https://www.ambertech-global.com
Long Description
Engine Lubricant; Engine; Bottle; Liquid; Combustion Engine | Gearbox | Hydraulic System | Pump | Compressor | Drilling/Tapping/Boring | Air Handler | Mechanical System | Machinery | Generator | Stamping | Tooling; Yellow; 8 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh