

LOCTITE
LOCTITE
MAINTAIN LUBRICANT 16OZ IDH 235293
LOCTITE LOCTITE
Description
81204 ; POR LUBRCT MAINTAIN 16OZ AERO
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Motor | Contact | Tool | Fastener | Hinge | Machinery | Weld | Machined Surface | Gear | Conveyor and Hoist; Pale Yellow; 16 Oz
Part #
81204
BDI #
1056124
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MAINTAIN-LUBRICANT-16OZ-IDH-235293/p/1056124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.611
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor | Contact | Tool | Fastener | Hinge | Machinery | Weld | Machined Surface | Gear | Conveyor and Hoist
Tradename
MAINTAIN
Manufacturer's Description
Maintain Lubricant Penetrant
Color
Pale Yellow
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Solvent
VOC Content - Percentage
50 Percentage
Conformance to Certificate
CFIA
Other Features
ODC Free | Displaces Water and Moisture | Unfreezes Rusted Part
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
81204
Weight / LBS
1.346
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Motor | Contact | Tool | Fastener | Hinge | Machinery | Weld | Machined Surface | Gear | Conveyor and Hoist; Pale Yellow; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh