

MOBIL OIL
MOBIL OIL
MOBIL GLYGOYLE 460 20L ; 103078
MOBIL OIL MOBIL OIL
Description
MOBIL GLYGOYLE 460 20L NR. 103078 ; GEAR OIL
Gear Lubricant; Gear | Bearing | Compressor; Pail; Liquid; Gearbox | Heavy Duty Worm Gear; Amber; 20 L
Part #
MOBIL GLYGOYLE 460 20L NR. 103078
BDI #
17022862
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOBIL-GLYGOYLE-460-20L-;-103078/p/17022862
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear | Bearing | Compressor
Container Type
Pail
Texture
Liquid
Application
Gearbox | Heavy Duty Worm Gear
Tradename
Mobil Glygoyle
Manufacturer's Description
Mobil Glygoyle Polyalkylene Glycol (Pag) Gear Bearing And Compressor Lubricant
Color
Amber
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 240 Deg C
Odor
Characteristic
Conformance to Certificate
NSF | H1
Other Features
ISO 460 | Polyalkyleneglycol Based
Net Weight
20 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.mobil.com
Long Description
Gear Lubricant; Gear | Bearing | Compressor; Pail; Liquid; Gearbox | Heavy Duty Worm Gear; Amber; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh