https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-627-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTV8aW1hZ2UvanBlZ3xhR0l3TDJnNE1pODVPRE0wTkRnMU9UQTNORGcyTDBsT1JFMVBRa3hWUWxoWVdGOVRVRjgyTWpkZlVFeGZNekF3ZURNd01DNXFjR2N8YzA5YzIyZjA2ZDIwYjRiZGVjYWU1YWZjYTdmYjhhM2MzYjdiYzkzZjNlYjdlZDU0NzIxODZhNjZmOGM4ZDQwMg
https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-627-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTV8aW1hZ2UvanBlZ3xhR0l3TDJnNE1pODVPRE0wTkRnMU9UQTNORGcyTDBsT1JFMVBRa3hWUWxoWVdGOVRVRjgyTWpkZlVFeGZNekF3ZURNd01DNXFjR2N8YzA5YzIyZjA2ZDIwYjRiZGVjYWU1YWZjYTdmYjhhM2MzYjdiYzkzZjNlYjdlZDU0NzIxODZhNjZmOGM4ZDQwMg
MOBIL OIL
MOBIL OIL
MOBILGEAR 627 20L ; 113010
MOBIL OIL MOBIL OIL
Description
MOBIL OIL MOBILGEAR 627 20L ; 113010
Gear Lubricant; Gear | Bearing; Pail; Liquid; Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive; Dark Brown; 20 L
Part #
MOBILGEAR 627 20L ; 113010
BDI #
15065228
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOBILGEAR-627-20L-;-113010/p/15065228
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear | Bearing
Container Type
Pail
Texture
Liquid
Application
Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive
Tradename
Mobil SHC
Manufacturer's Description
Mobil Shc Exceptional Performance Gear And Bearing Oils
Color
Dark Brown
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 210 Deg C
Odor
Characteristic
Other Features
ISO 627 | High Performance
Net Weight
20 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.mobil.com
Long Description
Gear Lubricant; Gear | Bearing; Pail; Liquid; Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive; Dark Brown; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


