https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-630-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2MXxpbWFnZS9qcGVnfGFHSmpMMmhsTlM4eE1EYzNNVEV5TmpZME9EZzJNaTlKVGtSTlQwSk1WVUpZV0ZoZlUxQmZOak13WDBSU1RWOHpNREI0TXpBd0xtcHdad3xlNWFmMGFjMDI3MDRmMTk0NDc0NDlkNzdlZjUyM2M4NWNkOTViNDFiYjliMmYzODQ3MGNhNWFmYjYyNzQyMzkw
https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-630-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2MXxpbWFnZS9qcGVnfGFHSmpMMmhsTlM4eE1EYzNNVEV5TmpZME9EZzJNaTlKVGtSTlQwSk1WVUpZV0ZoZlUxQmZOak13WDBSU1RWOHpNREI0TXpBd0xtcHdad3xlNWFmMGFjMDI3MDRmMTk0NDc0NDlkNzdlZjUyM2M4NWNkOTViNDFiYjliMmYzODQ3MGNhNWFmYjYyNzQyMzkw
MOBIL OIL
MOBIL OIL
MOBILGEAR SHC 630 208L ; 110844
MOBIL OIL MOBIL OIL
Description
MOBILGEAR SHC 630 208L NR. 110844 ; 630 GEAR OIL 55GAL DRUM
Gear Lubricant; Gear | Bearing; Drum; Liquid; Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive; Orange; 208 L
Part #
MOBILGEAR SHC 630 208L ; 110844
BDI #
15065245
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOBILGEAR-SHC-630-208L-;-110844/p/15065245
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.94
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear | Bearing
Container Type
Drum
Texture
Liquid
Application
Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive
Tradename
Mobil SHC
Manufacturer's Description
Mobil Shc Exceptional Performance Gear And Bearing Oils
Color
Orange
Container Size value And um
208 L
Degree of Flashpoint value And um
Above 210 Deg C
Odor
Characteristic
Other Features
ISO 630 | High Performance
Net Weight
208 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.mobil.com
Long Description
Gear Lubricant; Gear | Bearing; Drum; Liquid; Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive; Orange; 208 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

