https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-MBLUBE-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyOXxpbWFnZS9qcGVnfGFHSXhMMmd6WlM4eE1EYzNNRFE1TVRNM05UWTBOaTlKVGtSTlQwSk1WVUpZV0ZoZlUxQmZUVUpNVlVKRlgxUkNYek13TUhnek1EQXVhbkJufGRhOWUyNjU2NzY2OWU1MDQxN2MwYTQ1ZjliNThlNmUyZjRmMTUxYmUxZDg5NmQ3ZmNjY2FkNTM4Zjc1NWFjMjg
                
                https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-MBLUBE-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyOXxpbWFnZS9qcGVnfGFHSXhMMmd6WlM4eE1EYzNNRFE1TVRNM05UWTBOaTlKVGtSTlQwSk1WVUpZV0ZoZlUxQmZUVUpNVlVKRlgxUkNYek13TUhnek1EQXVhbkJufGRhOWUyNjU2NzY2OWU1MDQxN2MwYTQ1ZjliNThlNmUyZjRmMTUxYmUxZDg5NmQ3ZmNjY2FkNTM4Zjc1NWFjMjg
                
					
						
									MOBIL OIL
								MOBIL OIL
							
						
					MOBILUBE 1 SHC 75W-90 1L
				 
				MOBIL OIL MOBIL OIL
Description
						
                            
								MOBIL OIL MOBILUBE 1 SHC 75W-90 1L
Gear Lubricant; Gear; Bottle; Liquid; Heavy-Duty Truck | Bus | Van | Car | Off-Highway Industries; Amber; 1 L
                         	Part #
	                    
	                      	MOBILUBE 1 SHC 75W-90 1L
							BDI #
						
	                      	15065236
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOBILUBE-1-SHC-75W-90-1L/p/15065236
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				15121500
					Weight / Kilogram
				0
					Product Group - BDI
				C00104
					Product Name And Type
				
					Specialty Lubricant
			Typical Use
				
					Gear
			Container Type
				
					Bottle
			Texture
				
					Liquid
			Application
				
					Heavy-Duty Truck | Bus | Van | Car | Off-Highway Industries
			Tradename
				
					Mobilube
			Manufacturer's Description
				
					Mobilube Fully Synthetic Automotive Gear Lubricant
			Color
				
					Amber
			Container Size value And um
				
					1 L
			Degree of Flashpoint value And um
				
					Above 180 Deg C
			Odor
				
					Characteristic
			Other Features
				
					Fully Synthetic
			Net Weight
				
					1 L
			Category - BDI
				
					Chemicals Lubricants Specialty Purpose
			Harmonized Tariff Code
				
					3403.99.00.00
			Noun
				
					Lubricant
			Keyword String
				
					Gear
			Manufacturer URL
				
					https://www.mobil.com
			Long Description
				
					Gear Lubricant; Gear; Bottle; Liquid; Heavy-Duty Truck | Bus | Van | Car | Off-Highway Industries; Amber; 1 L
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
	
	
