MOLYKOTE
MOLYKOTE
MOLYKOTE 7 RELEASE COMPOUND 8LB PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 7 RELEASE COMPOUND 8LB PAIL ; 1922602 RELEASE
Mold Release Compound; Molding; Pail; Viscous Liquid; Foundry Shell | Core Mold | Bladder on Tire Press | Airframe | Extruder | Processing Equipment | Film Packaging Machine; Translucent White; 8 Lb
Part #
131762
BDI #
237724
Details
1106.16
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOLYKOTE-7-RELEASE-COMPOUND-8LB-PAIL/p/237724
Your Price
$ 1,106.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
1.63
EAN
0077472130436
Product Group - BDI
C00104
Product Name And Type
Specialty Mold Release Compound
Typical Use
Molding
Container Type
Pail
Texture
Viscous Liquid
Application
Foundry Shell | Core Mold | Bladder on Tire Press | Airframe | Extruder | Processing Equipment | Film Packaging Machine
Manufacturer's Description
7 Release Compound
Color
Translucent White
Container Size value And um
8 Lb
Degree of Flashpoint value And um
101.1 Deg C CC
Odor
Some
Conformance to Certificate
FDA 21 CFR 175.300 | NSF 51 | NSF 61
Other Features
NLGI 1 | High Performance | Light Consistency
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Mold Release
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
7 CMPD,KG,3.6KG-PAIL
Manufacturer Internal Number
1922602
Weight / LBS
7.936
Long Description
Mold Release Compound; Molding; Pail; Viscous Liquid; Foundry Shell | Core Mold | Bladder on Tire Press | Airframe | Extruder | Processing Equipment | Film Packaging Machine; Translucent White; 8 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh