RELTON CORP.
RELTON CORP.
OPT455
RELTON CORP. RELTON CORP.
Description
OPT455 16OZ ; OPTN 1 CUTTNG FLUID 16OZ
Cutting Fluid; Aluminum Cutting; Drum; Liquid; Milling Broaching | Drilling | Threading | Tapping | Reaming | Sawing; Bluish Green; 55 Gal
Part #
OPT455
BDI #
17199181
Details
21.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/OPT455/p/17199181
Your Price
$ 21.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
6.71
EAN
0785401400160
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Aluminum Cutting
Container Type
Drum
Texture
Liquid
Application
Milling Broaching | Drilling | Threading | Tapping | Reaming | Sawing
Tradename
A-9
Manufacturer's Description
Aluminum-Cutting Fluid
Color
Bluish Green
Container Size value And um
55 Gal
Degree of Flashpoint value And um
266 Deg F
Odor
Faint
Other Features
With Anti-Mist Component
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.relton.com
Weight / LBS
14.8
Long Description
Cutting Fluid; Aluminum Cutting; Drum; Liquid; Milling Broaching | Drilling | Threading | Tapping | Reaming | Sawing; Bluish Green; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

