LOCTITE
LOCTITE
PC 9020 55GAL IDH 1700702
LOCTITE LOCTITE
Description
PC 9020 55GAL IDH 1700702 BACKING COMP ; HIGH PERFORMANCE
Specialty Backing Compound; Protective Coating; Drum; Primary Gyratory Crusher
Part #
1700702
BDI #
20539070
Details
9943.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/PC-9020-55GAL-IDH-1700702/p/20539070
Your Price
$ 9,943.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
362
EAN
0079340003224
Product Group - BDI
C00104
Product Name And Type
Specialty Backing Compound
Typical Use
Protective Coating
Container Type
Drum
Texture
Liquid
Application
Primary Gyratory Crusher
Tradename
PC 9020 | NORDBAK
Manufacturer's Description
Loctite Nordbak PC 9020 Part A High Performance Backing Compound
Color
Yellow Green
Container Size value And um
55 Gal
Degree of Flashpoint value And um
Above 98.89 Deg C Setaflash Closed Cup
Odor
Slight
VOC Content - Percentage
0 Percentage
Other Features
Two Part Epoxy Technology | Room Temperature Cure
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Compound
Keyword String
Backing
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Backing Compound; Protective Coating; Drum; Primary Gyratory Crusher
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

