RELTON CORP.
RELTON CORP.
Rapid Tap 4L
RELTON CORP. RELTON CORP.
Description
RAPID TAP 4LT ; RAP TAP CUTTNG FLUID 1GAL
Cutting Fluid; Metal Cutting; Can; Liquid; Aluminium | Beryllium | Brass | Bronze | Cast Iron | Copper | Inconel | Magnesium | Molydenum | Stainless Steel | Stellite; Amber; 4 L
Part #
RT4
BDI #
17199185
Details
159.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/Rapid-Tap-4L/p/17199185
Your Price
$ 159.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0
EAN
0785401301283
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Metal Cutting
Container Type
Can
Texture
Liquid
Application
Aluminium | Beryllium | Brass | Bronze | Cast Iron | Copper | Inconel | Magnesium | Molydenum | Stainless Steel | Stellite
Tradename
Rapid Tap
Manufacturer's Description
All-Metal Cutting Fluid
Color
Amber
Container Size value And um
4 L
Degree of Flashpoint value And um
350 Deg F
Odor
Mild petroleum
Other Features
Heavy-Duty
Net Weight
4 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.relton.com
Long Description
Cutting Fluid; Metal Cutting; Can; Liquid; Aluminium | Beryllium | Brass | Bronze | Cast Iron | Copper | Inconel | Magnesium | Molydenum | Stainless Steel | Stellite; Amber; 4 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



