

LOCTITE
LOCTITE
S-FN 330 7.94LB/3.6KG IDH 1224866
LOCTITE LOCTITE
Description
S-FN 330 LUBRICANT ACHESON IDH 1224866 ; 3.6KG CAN
Specialty Dry Film Lubricant; Low Friction Coating; Can; Industrial and Consumer
Part #
S-FN 330 7.94LB/3.6KG IDH 1224866
BDI #
24286441
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/S-FN-330-7-94LB-3-6KG-IDH-1224866/p/24286441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
3.976
Product Group - BDI
C00104
Product Name And Type
Specialty Dry Film Lubricant
Typical Use
Low Friction Coating
Container Type
Can
Texture
Liquid
Application
Industrial and Consumer
Tradename
S-FN 330 | BONDERITE
Manufacturer's Description
S-FN 330 Acheson Bonderite Dry Film Lubricant
Color
Blue
Container Size value And um
3.6 Kg
Degree of Flashpoint value And um
10 Deg C
Odor
Alcohol
Other Features
Resin Bonding
Net Weight
7.94 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Dry Film
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Dry Film Lubricant; Low Friction Coating; Can; Industrial and Consumer
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh