Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S-OT 310B 38LB/17.5KG IDH 1263122 https://www.bdiexpress.com/medias/INDLOCXXXXXX-22385171-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MDV8aW1hZ2UvanBlZ3xhRFZrTDJoak15OHhNRFkyTkRRNE9EVTJOamd4TkM5SlRrUk1UME5ZV0ZoWVdGaGZNakl6T0RVeE56RmZNekF3ZURNd01DNXFjR2N8NTFhZjJjZmVkMjU1Nzk0M2I4NzY1ZTRjYjM5NDU5MjliNTIwZjZjZTlmZGQ2MzRhY2ZjZTE2OGU5Yjg4N2ZhZQ
22385171 Specialty Purpose Lubricants 

BONDERITE BONDERITE

S-OT 310B 38LB/17.5KG IDH 1263122

Description

BONDERITE S-OT 310B 38LB/17.5KG PAIL ; POR LUBRICANT ANCHESON

Specialty Dry Film Lubricant; Low Friction Coating; Pail; Industrial and Consumer

Part #

1263122

BDI #
22385171

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL https://www.henkel.com/
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.662
Product Group - BDI
C00104
Product Name And Type
Specialty Dry Film Lubricant
Typical Use
Low Friction Coating
Container Type
Pail
Texture
Liquid
Application
Industrial and Consumer
Tradename
S-OT 310B | BONDERITE
Manufacturer's Description
S-OT 310B Acheson Bonderite PTFE Dry Film Lubricant
Color
Blue
Container Size value And um
17.5 Kg
Degree of Flashpoint value And um
7.8 Deg C
Odor
Solvent
VOC Content - Percentage
772 g/l
Other Features
Resin Bonding
Net Weight
38 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Dry Film
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Dry Film Lubricant; Low Friction Coating; Pail; Industrial and Consumer

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh