Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC0103000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-18138806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjR8aW1hZ2UvanBlZ3xhREEwTDJnNE5pOHhNREExT0RFMk1EazVOak00TWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpnNE1EWmZNekF3ZURNd01DNXFjR2N8NWQxYmIzYzRiZWVlMmViMTlkNTI5Mjc2ODcyNmYzNGVmNDBiNjFhYjVkNWY4NDI4ODhhYzY2NjBlYTJkZTQ5NQ
21458400 Specialty Purpose Lubricants 

SPRAYON SPRAYON

SC0103000

Description

SC0103000 RUST BREAKER PENETRANT ; S00103000 16OZ CAN 12OZ NET WT 12/CS

Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Frozen Lug and Bolt | Repair Work | General Overhaul | Machined Part | Automotive | Crank Shaft; Light Amber; 16 Oz

Part #

SC0103000

BDI #
21458400

Details

33.05 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 33.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.34
EAN
0075577901036
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Frozen Lug and Bolt | Repair Work | General Overhaul | Machined Part | Automotive | Crank Shaft
Tradename
RUST BREAKER
Manufacturer's Description
Rust Breaker Penetrant
Color
Light Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Above 200 Deg F PMCC
Odor
Vanilla
VOC Content - Percentage
85 Percentage
Conformance to Certificate
NSF H2
Other Features
Displaces Water and Moisture | Quickly Loosens Rust | Non Staining
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
Manufacturer Item Number
S00103
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Frozen Lug and Bolt | Repair Work | General Overhaul | Machined Part | Automotive | Crank Shaft; Light Amber; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh