

SPRAYON
SPRAYON
SC0202000
SPRAYON SPRAYON
Description
SC0202000 MOLY CHAIN LUBRICANT ; S00202000 16OZ CAN 12OZ NET WT 12/CS
Chain Lubricant; Chain; Aerosol Can; Aerosol; Chain Drive and Pin | Forklift Truck | Tractor | Machinery | Conveyor | Motorcycle and Bicycle Chain | Sprocket | Cutter Bar; Light Amber; 16 Oz
Part #
SC0202000
BDI #
18147679
Details
30.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SC0202000/p/18147679
Your Price
$ 30.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121508
Weight / Kilogram
0.34
EAN
0075577902026
Product Group - BDI
C00104
Product Name And Type
Specialty Chain Lubricant
Typical Use
Chain
Container Type
Aerosol Can
Texture
Aerosol
Application
Chain Drive and Pin | Forklift Truck | Tractor | Machinery | Conveyor | Motorcycle and Bicycle Chain | Sprocket | Cutter Bar
Manufacturer's Description
Moly Chain and Pin Brushing Lube
Color
Light Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Mild Solvent
VOC Content - Percentage
34.18 Percentage
Conformance to Certificate
NSF H2
Other Features
Extreme Pressure | Long Lasting
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.30.80
Noun
Lubricant
Manufacturer Item Number
S00202
Long Description
Chain Lubricant; Chain; Aerosol Can; Aerosol; Chain Drive and Pin | Forklift Truck | Tractor | Machinery | Conveyor | Motorcycle and Bicycle Chain | Sprocket | Cutter Bar; Light Amber; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh