https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148154-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDN8aW1hZ2UvanBlZ3xhRGN4TDJnNE5TOHhNREExT0RFMU1qZ3dORE00TWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRneE5UUmZNekF3ZURNd01DNXFjR2N8M2E4ZDU4NWIzNGFkYjI5MzNhNDZmOTliMjIwOWNlOGFkNTNlZGFiZDg2NmI2ZTg3OWNiN2QzOWY3ZDlhZWE2OA
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148154-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDN8aW1hZ2UvanBlZ3xhRGN4TDJnNE5TOHhNREExT0RFMU1qZ3dORE00TWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRneE5UUmZNekF3ZURNd01DNXFjR2N8M2E4ZDU4NWIzNGFkYjI5MzNhNDZmOTliMjIwOWNlOGFkNTNlZGFiZDg2NmI2ZTg3OWNiN2QzOWY3ZDlhZWE2OA
SPRAYON
SPRAYON
SC0208000
SPRAYON SPRAYON
Description
SC0208000 CUTTING OIL ; S00208000 16OZ CAN 12OZ NET WT 12/CS
Cutting Fluid; Metal Working; Aerosol Can; Aerosol; Drilling | Cutting | Threading | Sawing | Reaming | Broaching | Grinding; Light Amber; 12 Oz
Part #
SC0208000
BDI #
20089912
Details
31.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SC0208000/p/20089912
Your Price
$ 31.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0.48
EAN
0075577902088
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Aerosol Can
Texture
Aerosol
Application
Drilling | Cutting | Threading | Sawing | Reaming | Broaching | Grinding
Tradename
LU
Manufacturer's Description
LU 208 Cutting Oil
Color
Light Amber
Container Size value And um
12 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Petroleum
VOC Content - Percentage
10 Percentage
Conformance to Certificate
NSF H2 | NSF P1
Other Features
Extends Tool Life | Reducing Tool Sharpening and Downtime | Prevents Galling and Scuffing of Dies
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Weight / LBS
1.062
Long Description
Cutting Fluid; Metal Working; Aerosol Can; Aerosol; Drilling | Cutting | Threading | Sawing | Reaming | Broaching | Grinding; Light Amber; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


