https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147549-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTN8aW1hZ2UvanBlZ3xhREJtTDJoaE15OHhNREExT0RFMU9UUTFOakk0Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU5EbGZNekF3ZURNd01DNXFjR2N8NTRkNDk0YjZhYThjNjE1NjRlY2Q2Nzg3MDU2YzI0NjU1MjBmNGU0MmRhN2NlNTcwZjRjOTk4YmQ2ZjA3ZWQzMQ
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147549-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTN8aW1hZ2UvanBlZ3xhREJtTDJoaE15OHhNREExT0RFMU9UUTFOakk0Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU5EbGZNekF3ZURNd01DNXFjR2N8NTRkNDk0YjZhYThjNjE1NjRlY2Q2Nzg3MDU2YzI0NjU1MjBmNGU0MmRhN2NlNTcwZjRjOTk4YmQ2ZjA3ZWQzMQ
SPRAYON
SPRAYON
SC0607000
SPRAYON SPRAYON
Description
SC0607000 BELT DRESSING ; S00607000 16OZ CAN 11OZ NET WT 12/CS
Belt Dressing; Belt; Aerosol Can; Aerosol; Auto Fan Belt | Farm Machinery | Compressor - Pump - Generator - Fan; Amber; 16 Oz
Part #
SC0607000
BDI #
21458300
Details
24.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SC0607000/p/21458300
Your Price
$ 24.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.31
EAN
0075577906079
Product Group - BDI
M00134
Product Name And Type
Specialty Belt Dressing
Typical Use
Belt
Container Type
Aerosol Can
Texture
Aerosol
Application
Auto Fan Belt | Farm Machinery | Compressor - Pump - Generator - Fan
Manufacturer's Description
Belt Dressing
Color
Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
VOC Content - Percentage
55.3 Percentage
Conformance to Certificate
NSF P1
Other Features
Increases Pulling Power
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Manufacturer Item Number
S00607
Long Description
Belt Dressing; Belt; Aerosol Can; Aerosol; Auto Fan Belt | Farm Machinery | Compressor - Pump - Generator - Fan; Amber; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


