BOSTON GEAR
BOSTON GEAR
SHC634 1-QT
BOSTON GEAR BOSTON GEAR
Description
SHC634 1-QT LUBRICANT OIL ; NON-RETURNABLE
Gear Lubricant; Gear | Bearing; Bottle; Liquid; Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive; Dark Brown; 1 Qt
Part #
51493
BDI #
171076
Details
236.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SHC634-1-QT/p/171076
Your Price
$ 236.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.871
EAN
0781711514931
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear | Bearing
Container Type
Bottle
Texture
Liquid
Application
Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive
Tradename
Mobil SHC
Manufacturer's Description
Mobil Shc Exceptional Performance Gear And Bearing Oils
Color
Dark Brown
Container Size value And um
1 Qt
Degree of Flashpoint value And um
Above 210 Deg C
Odor
Characteristic
Other Features
ISO 634 | High Performance
Net Weight
1 Qt
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.bostongear.com
Long Description
Gear Lubricant; Gear | Bearing; Bottle; Liquid; Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive; Dark Brown; 1 Qt
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



