

LOCTITE
LOCTITE
SIC GRS MIX 1LB GRT120 GRD E IDH 232974
LOCTITE LOCTITE
Description
SIC GRS MIX 1LB GRT120 GRD E IDH 232974 ; 39452 GREAS CLOVER SIL/CARB 1LB
Metal Working Compound; Metal Working | Silicon Mix; Can; Paste; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb
Part #
232974
BDI #
1055907
Details
104.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SIC-GRS-MIX-1LB-GRT120-GRD-E-IDH-232974/p/1055907
Your Price
$ 104.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.61
EAN
0079340394520
Product Group - BDI
C00104
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working | Silicon Mix
Container Type
Can
Texture
Paste
Application
Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Tradename
CLOVER
Manufacturer's Description
Clover Silicon Carbide Grease Mix
Color
Gray
Container Size value And um
1 Lb
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Standard Abrasive Paste | Grade E | Grit 120
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39452
Weight / LBS
1.351
Long Description
Metal Working Compound; Metal Working | Silicon Mix; Can; Paste; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh