https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-CLVR-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1M3xpbWFnZS9qcGVnfGFEZ3hMMmd6WWk4eE1EYzJPVGMwTmpVMU9UQXdOaTlKVGtSTVQwTk1WVUpZV0ZoZlUxQmZRMHhXVWw5RFRsOHpNREI0TXpBd0xtcHdad3wxZDJjYjk0ZWEyZDBiN2Y5ZGQ4MGI3NDlkNGFkZjI4MGUzMWU5YzdiY2UxMTUwYWE4MTAxZDAwZTY0MmI5MDgy
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-CLVR-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1M3xpbWFnZS9qcGVnfGFEZ3hMMmd6WWk4eE1EYzJPVGMwTmpVMU9UQXdOaTlKVGtSTVQwTk1WVUpZV0ZoZlUxQmZRMHhXVWw5RFRsOHpNREI0TXpBd0xtcHdad3wxZDJjYjk0ZWEyZDBiN2Y5ZGQ4MGI3NDlkNGFkZjI4MGUzMWU5YzdiY2UxMTUwYWE4MTAxZDAwZTY0MmI5MDgy
LOCTITE
LOCTITE
SIC GRS MIX KIT-3OZ CAN IDH 233268
LOCTITE LOCTITE
Description
SIC GRS MIX KIT-3OZ CAN IDH 233268 ; 39598 GREAS CLOVER SIL/CARB KIT
Metal Working Compound; Metal Working | Silicon Mix; Can; Paste; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Multiple Refer to Manufacturer; 3 Oz
Part #
233268
BDI #
1055943
Details
108.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SIC-GRS-MIX-KIT-3OZ-CAN-IDH-233268/p/1055943
Your Price
$ 108.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.15
EAN
0079340395985
Product Group - BDI
C00104
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working | Silicon Mix
Container Type
Can
Texture
Paste
Application
Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Tradename
CLOVER
Manufacturer's Description
Clover Silicon Carbide Grease Mix
Color
Multiple Refer to Manufacturer
Container Size value And um
3 Oz
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
Other Features
Standard Abrasive Paste | Grade E/A | Grit 120/280
Net Weight
3 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39598
Weight / LBS
0.333
Long Description
Metal Working Compound; Metal Working | Silicon Mix; Can; Paste; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Multiple Refer to Manufacturer; 3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

