https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-SIC-PAT-CAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY4Nzl8aW1hZ2UvanBlZ3xhRFE1TDJnMllpOHhNRGMyTXpVM05ETTBOVGMxT0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVTBsRFgxQkJWRjlEUVU1Zk16QXdlRE13TUM1cWNHY3xkZmI2M2I5MGIxYzQ5MzhiYTY3NWMwM2Y0ODVjM2I1NTMwNzdkNjFkZTE0MzcyOWVkZjhhN2Y1YjYzYWE1NGYy
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-SIC-PAT-CAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY4Nzl8aW1hZ2UvanBlZ3xhRFE1TDJnMllpOHhNRGMyTXpVM05ETTBOVGMxT0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVTBsRFgxQkJWRjlEUVU1Zk16QXdlRE13TUM1cWNHY3xkZmI2M2I5MGIxYzQ5MzhiYTY3NWMwM2Y0ODVjM2I1NTMwNzdkNjFkZTE0MzcyOWVkZjhhN2Y1YjYzYWE1NGYy
LOCTITE
LOCTITE
SIC PAT GEL WTRMX 1LB CAN GRT100
LOCTITE LOCTITE
Description
LOCTITE SIC PAT GEL WTRMX 1LB CAN GRT100
Specialty Grinding Compound; Metal Working; Can; Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Part #
SIC PAT GEL WTRMX 1LB CAN GRT100
BDI #
24600317
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SIC-PAT-GEL-WTRMX-1LB-CAN-GRT100/p/24600317
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working
Container Type
Can
Texture
Water Mix
Application
Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Tradename
CLOVER | PAT GEL
Manufacturer's Description
Clover Silicon Carbide Pat Gel Water Mix
Color
Gray
Container Size value And um
1 Lb
Degree of Flashpoint value And um
Above 93 Deg C COC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Biodegradable | Grit 100 | Non Curing | Grinding Compound
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Grinding
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Grinding Compound; Metal Working; Can; Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

