https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-IS-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Mzl8aW1hZ2UvanBlZ3xhRFJqTDJnMVpTODVPRE0wTkRnNE1ETTNOREEyTDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlKVTE5QlVsTk1RMDVmTXpBd2VETXdNQzVxY0djfDM4YTIwY2RmMTUwOWEzYTA5ODYxMjI2NWQyMzRhODM1MzVlYjllNWQyZTlmZWRkMzQ4Mzc4MDA3YWM5ZTJlMWE
https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-IS-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Mzl8aW1hZ2UvanBlZ3xhRFJqTDJnMVpTODVPRE0wTkRnNE1ETTNOREEyTDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlKVTE5QlVsTk1RMDVmTXpBd2VETXdNQzVxY0djfDM4YTIwY2RmMTUwOWEzYTA5ODYxMjI2NWQyMzRhODM1MzVlYjllNWQyZTlmZWRkMzQ4Mzc4MDA3YWM5ZTJlMWE
CRC
CRC
SILICONE INDUSTRIALLUBRICANT 5L
CRC CRC
Description
CRC SILICONE INDUSTRIALLUBRICANT 5L
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Coin Mechanism | Linkage | Lock | Motor Bearing | Parking Meter | Projector | Pulley | Timer | Rubber Seal | Tool | Vending Machines and Ceramic Insulator; Water Color; 5 L
Part #
SILICONE INDUSTRIALLUBRICANT 5L
BDI #
15075549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SILICONE-INDUSTRIALLUBRICANT-5L/p/15075549
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
5
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Coin Mechanism | Linkage | Lock | Motor Bearing | Parking Meter | Projector | Pulley | Timer | Rubber Seal | Tool | Vending Machines and Ceramic Insulator
Manufacturer's Description
CRC Industrial Silicone
Color
Water Color
Container Size value And um
5 L
Degree of Flashpoint value And um
Below -5 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
60 Percentage | 3.33 Lb/Gal
Conformance to Certificate
NSF H1
Other Features
Dry Film
Net Weight
5 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Coin Mechanism | Linkage | Lock | Motor Bearing | Parking Meter | Projector | Pulley | Timer | Rubber Seal | Tool | Vending Machines and Ceramic Insulator; Water Color; 5 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


