

TRI-FLOW LUBRICANTS
TRI-FLOW LUBRICANTS
TF200251 (DISCONTINUED)
TRI-FLOW LUBRICANTS TRI-FLOW LUBRICANTS
Description
TF200251 SUPERIOR PTFE IND LUBRICANT ; TF20025 AEROSOL 8OZ CAN 6OZ NET WT 12/CS
Penetrant Lubricant; Cable; Aerosol Can; Liquid; Ball and Socket Joint | Control Cable | Cutting Tool | Electric Power Tool | Glide | Linkage | Roller | Die and Valve | Nut | Bolt; Brown; 6 Oz
Part #
TF200251
BDI #
18139759
Details
38.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/TF200251-(DISCONTINUED)/p/18139759
Your Price
$ 38.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
EAN
0032053200250
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Cable
Container Type
Aerosol Can
Texture
Liquid
Application
Ball and Socket Joint | Control Cable | Cutting Tool | Electric Power Tool | Glide | Linkage | Roller | Die and Valve | Nut | Bolt
Manufacturer's Description
Industrial Lubrication With PTFE
Color
Brown
Container Size value And um
6 Oz
Degree of Flashpoint value And um
Below -29 Deg C
Odor
Petroleum
Conformance to Certificate
NSF H2
Other Features
With PTFE
Net Weight
6 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.triflowlubricants.com
Long Description
Penetrant Lubricant; Cable; Aerosol Can; Liquid; Ball and Socket Joint | Control Cable | Cutting Tool | Electric Power Tool | Glide | Linkage | Roller | Die and Valve | Nut | Bolt; Brown; 6 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh