

LOCTITE
LOCTITE
VR 620 400ML IDH 232404
LOCTITE LOCTITE
Description
LOCTITE VR 620 400ML IDH 232404
Specialty Penetrant Lubricant; Loosening Tar | Grease | Dirt | Other Carbon Deposit; Aerosol Can; Automotive and Industrial Equipment
Part #
VR 620 400ML IDH 232404
BDI #
21921022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/VR-620-400ML-IDH-232404/p/21921022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Loosening Tar | Grease | Dirt | Other Carbon Deposit
Container Type
Aerosol Can
Texture
Liquid
Application
Automotive and Industrial Equipment
Tradename
VR 620 | TEROSON
Manufacturer's Description
VR 620 Teroson Penetrant Lubricant
Color
Pale Yellow
Container Size value And um
400 Ml
Degree of Flashpoint value And um
-60 Deg C
Odor
Characteristic
VOC Content - Percentage
91.2 Percentage
Other Features
Fast | Efficient and Economical | Insoluble Water | Low Surface Tension
Net Weight
13.52 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Penetrant Lubricant; Loosening Tar | Grease | Dirt | Other Carbon Deposit; Aerosol Can; Automotive and Industrial Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh