https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-30543-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxODB8aW1hZ2UvanBlZ3xhREl3TDJnd01pOHhNRFUxTnpJMU1qSXdOall5TWk5SlRrUk1UME5NVlVKWVdGaGZVMUJmTXpBMU5ETmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58YzJhM2M1ZGVkODM5YTgxMzYyMjJhYmYyZWFjYjRmMWZhYWUwM2ZlZGIwM2Y5NTdiOTYyMDk3MzI3OTZlMTU5Mw
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-30543-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAxODB8aW1hZ2UvanBlZ3xhREl3TDJnd01pOHhNRFUxTnpJMU1qSXdOall5TWk5SlRrUk1UME5NVlVKWVdGaGZVMUJmTXpBMU5ETmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58YzJhM2M1ZGVkODM5YTgxMzYyMjJhYmYyZWFjYjRmMWZhYWUwM2ZlZGIwM2Y5NTdiOTYyMDk3MzI3OTZlMTU5Mw
LOCTITE
LOCTITE
WHITE LITHIUM GREASE 10.75OZ
LOCTITE LOCTITE
Description
LOCTITE WHITE LITHIUM GREASE 10.75OZ
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Open Gears and Chain | Slide Conveyor | Guide Rail | Bearing | Cam | Piston | Machinery | Tool | Equipment; Milky Yellow; 10.75 Oz
Part #
WHITE LITHIUM GREASE 10.75OZ
BDI #
1055778
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/WHITE-LITHIUM-GREASE-10-75OZ/p/1055778
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.531
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Open Gears and Chain | Slide Conveyor | Guide Rail | Bearing | Cam | Piston | Machinery | Tool | Equipment
Manufacturer's Description
White Lithium Grease
Color
Milky Yellow
Container Size value And um
10.75 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Solvent
VOC Content - Percentage
44 Percentage
Other Features
ODC Free
Net Weight
10.75 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30543
Weight / LBS
1.17
Long Description
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Open Gears and Chain | Slide Conveyor | Guide Rail | Bearing | Cam | Piston | Machinery | Tool | Equipment; Milky Yellow; 10.75 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


