![PM241531-2](/medias/INDTIMLBCTRX-SP-PM-241-LUB-PLAST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDV8aW1hZ2UvanBlZ3xhR0V3TDJneVppOHhNREl6TVRjME5EQXdOREV5Tmk5SlRrUlVTVTFNUWtOVVVsaGZVMUJmVUUxZk1qUXhYMHhWUWw5UVRFRlRWRjh6TURCNE16QXdMbXB3Wnd8MmY2NjJhZjkzMzgyM2NhMzNhZjFlMDE1ZjAxMjQ4OWZkMjYxNmQ0Y2ViYTBiOGE2MTE3YzY3YTg2OThiNTdmZA)
![PM241531-2](/medias/INDTIMLBCTRX-SP-PM-241-LUB-PLAST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDV8aW1hZ2UvanBlZ3xhR0V3TDJneVppOHhNREl6TVRjME5EQXdOREV5Tmk5SlRrUlVTVTFNUWtOVVVsaGZVMUJmVUUxZk1qUXhYMHhWUWw5UVRFRlRWRjh6TURCNE16QXdMbXB3Wnd8MmY2NjJhZjkzMzgyM2NhMzNhZjFlMDE1ZjAxMjQ4OWZkMjYxNmQ0Y2ViYTBiOGE2MTE3YzY3YTg2OThiNTdmZA)
TIMKEN
TIMKEN
PM241531-2
TIMKEN TIMKEN
Description
PM241531-2 SINGLE POINT LUBRICATOR ; NON RETURNABLE 10EA/PAK
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 120 CC Capacity; GR531 Mobil Polyrex EP 2; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge
Part #
PM241531-2
BDI #
1370489
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/PM241531-2/p/1370489
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.76
EAN
0053893960173
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Motor Driven
Drive Mechanism
Electromechanical
Thread Size
1/4" BSPT
Capacity
120 CC
Lubricant Name
GR531 Mobil Polyrex EP 2
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Plastic
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP65
Product Feature
Refillable Cartridge
Maximum Operating Pressure
87 PSI
Operating Temperature Range
14 To 140 Deg F
Application
Blower | Conveyor | Electric Motor | Fan | Pump
Other Features
Push Button Control and Display
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Weight / LBS
1.932
Long Description
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 120 CC Capacity; GR531 Mobil Polyrex EP 2; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge
Overall Height
8.97 Inch | 227.838 Millimeter
Overall Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh