SL01-125
Description
SL01-125 MULTIPURPOSE GREASE ; 125ML MINERAL OIL -25/130 DEG C
Part # 215-14010
BDI # 18294152
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
SL14-125
Description
SL14-125 SINGLE POINT LUBRICATOR ; 125ML MINERAL OIL -10/90 DEG C
Part # 215-14140
BDI # 18294191
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
SL00-125
Description
SL00-125 SINGLE POINT LUBRICATOR ; 125ML EMPTY FOR SELF-FILLING
Part # 210-14000
BDI # 18294147
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
SL01-250
Description
SL01-250 EACH SINGLE POINT LUBRICATOR ; 250ML LUBRICANT
Part # 215-15010
BDI # 18294154
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
8.15
Overall Height - Millimeter:
207
SL01-30
Description
SL01-30 SINGLE POINT LUBRICATOR ; 30ML LUBRICANT
Part # 215-12010
BDI # 18294155
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium/Calcium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
2.244
Overall Height - Millimeter:
57