https://www.bdiexpress.com/medias/INDSAQXXXXXX-SIMATEC-125ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Mzd8aW1hZ2UvanBlZ3xhRGRoTDJoa05pOHhNRFF5TlRrNE5qTTRNemt3TWk5SlRrUlRRVkZZV0ZoWVdGaGZVMGxOUVZSRlExOHhNalZOVEY4ek1EQjRNekF3TG1wd1p3fDczNTQ3ZmZmNTkwOGZjMjkzNDhhYzI5ZWRiMWYzZjkwMGM4MmJlOTNlMmE1ZjNmZmFhMDE2NWVkZjEyNzgwZTg
SIMALUBE
SIMALUBE
SL10-125
SIMALUBE SIMALUBE
Description
SL10-125 SINGLE POINT LUBRICATOR ; 125ML FM 222 MOBIL FOOD GRADE 10/PAK
Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 125 CC Capacity; 1/4" RC Thread; Simalube SL14; Food Industry Grease; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -10 To 90 Deg C
Part #
215-14100
BDI #
18294183
Details
134.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/SL10-125/p/18294183
Your Price
$ 134.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0
Product Group - BDI
F02170
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point
Manufacturer URL
https://simatec.com
Product Detail
Single Point Lubricator
Product Specification
Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 125 CC Capacity; 1/4" RC Thread; Simalube SL14; Food Industry Grease; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -10 To 90 Deg C
Long Description
Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 125 CC Capacity; 1/4" RC Thread; Simalube SL14; Food Industry Grease; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -10 To 90 Deg C