https://www.bdiexpress.com/medias/INDSAQXXXXXX-SIMATEC-125ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Mzd8aW1hZ2UvanBlZ3xhRGRoTDJoa05pOHhNRFF5TlRrNE5qTTRNemt3TWk5SlRrUlRRVkZZV0ZoWVdGaGZVMGxOUVZSRlExOHhNalZOVEY4ek1EQjRNekF3TG1wd1p3fDczNTQ3ZmZmNTkwOGZjMjkzNDhhYzI5ZWRiMWYzZjkwMGM4MmJlOTNlMmE1ZjNmZmFhMDE2NWVkZjEyNzgwZTg
SIMALUBE
SIMALUBE
SL25-125
SIMALUBE SIMALUBE
Description
SL25-125 SINGLE POINT LUBRICATOR ; 125ML LUBRICANT 10/PAK
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; Simalube SL25; Grease; 1 To 12 Months; 5 Bar; -20 To 160 Deg C; Refillable Cartridge
Part #
215-14250
BDI #
18296348
Details
129.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/SL25-125/p/18296348
Your Price
$ 129.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0
Product Group - BDI
F02170
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
125 CC
Lubricant Name
Simalube SL25
Lubricant Type
Grease
NLGI Grade
2
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-20 To 160 Deg C
Application
Ball Bearing | Roller Bearing | Plain Bearing | Spindle | Gear | Gear Rack
Other Features
Hydrogen Gas Producing Dry Cell | Polyurea Thickener
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://simatec.com
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; Simalube SL25; Grease; 1 To 12 Months; 5 Bar; -20 To 160 Deg C; Refillable Cartridge
Overall Height
4.488 Inch | 114 Millimeter
Overall Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh