AERVOE
AERVOE
248
AERVOE AERVOE
Description
248 CONSTRUCTION MARKING PAINT ; FL. GREEN 15 OZ
Paint; Construction Marking Paint; Solvent Base Type; 17Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Fluorescent Green Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximum Temperature Range
Part #
248
BDI #
17115437
Details
13.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/248/p/17115437
Your Price
$ 13.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0088193002483
Product Group - BDI
C00104
Noun
Paint
Manufacturer Internal Number
205-248
Weight / LBS
1.35
Product Detail
Paint
Product Specification
Construction Marking Paint; Solvent Base Type; 17Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Fluorescent Green Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximum Temperature Range
Long Description
Paint; Construction Marking Paint; Solvent Base Type; 17Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Fluorescent Green Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximum Temperature Range

